References
SMC:ZPT40HBS-A14
Rubix:393A4501
Manufacturer :00164054

Documents
Product details : SMC ZPT40HBS-A14 LARGE BELLOWS VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 40 - Ø 125 mm
Shapes: Bellows Type
Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 32.26 excl. VAT
/ Each
£ 38.71 incl. VAT
- Usually arrives within 14 working days