PIAB 0124344 SUCTION CUP


Suction Cup

References
piab:0124344
rubix:240A2006
manufacturer :124344
brand logo
brand logo
Technical specifications
MaterialPolyurethane
Diameter16 mm
ShapeBellow
See all Specifications

Product details : PIAB 0124344 SUCTION CUP


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc
•In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
•DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
•The material DURAFLEX® is mark free

Technical specifications


Attributes
MaterialPolyurethane
Diameter16 mm
ShapeBellow
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 17.92 excl. VAT
/ Each
£ 21.50 incl. VAT
  • Usually arrives within 14 working days