References
Piab:0202113
Rubix:210A2699
Manufacturer :0202113

Product details : PIAB 0202113 SUCTION CUP
Value Line suction cups are suitable for standard/basic applications. The program consists of flat-concave, bellows and long-bellows shapes. The suction cups show good performance at a value price. They have long thin lips for good sealing on slightly corrugated surfaces e. g. corrugated cardboard. The products are available globally with off-the-shelf deliveries.
Strengths
•Suitable for level adjustment
Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only light weight objects should be handled when the lifting force is parallel to the surface of the object in order to achieve good precision and safe lifting movement
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only light weight objects should be handled when the lifting force is parallel to the surface of the object in order to achieve good precision and safe lifting movement
Volume discounts available for big packs from 30-99 pieces with an even larger discount for big packs of 100 pieces and above
PVC-free recyclable material
Technical specifications
Attributes
| Material | tpe |
|---|---|
| Diameter | 40 mm |
| Shape | round |
| Type | suction cup |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- Usually arrives within 14 working days