FESTO 191062 SUCTION CUP WITHOUT CONNECTOR ESV-40-BS


ESV vacuum cups

References
festo:ESV-40-BS
rubix:120A5032
manufacturer :191062
ean:4052568043568
ESV-40-BS Vacuum suction cup
brand logo
Technical specifications
Materialsilicone
Diameter40 mm
Shaperound
See all Specifications

Product details : FESTO 191062 SUCTION CUP WITHOUT CONNECTOR ESV-40-BS


Vacuum Suction cup ESV-40-BS Wearing part, easily replaceable Suction cup height compensator=9,5 mm, Min. workpiece radius=90 mm, Suction cup diameter=40 mm, Suction cup volume=11,699 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)75x30x52 mm
Logistic Weight12,85 g
Materialsilicone
Diameter40 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 16.09 excl. VAT
/ Each
£ 19.31 incl. VAT
  • Delivery usually within ( 2 ) days