PIAB 0106045 SUCTION CUP


Suction Cup

References
piab:0106045
rubix:121A6981
brand logo
brand logo
Technical specifications
MaterialPolyurethane (PU)
Diameter53 mm
ShapeBellow
See all Specifications

Product details : PIAB 0106045 SUCTION CUP


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Technical specifications


Attributes
MaterialPolyurethane (PU)
Diameter53 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter53 mm
Show UNSPSC/ECL@SS
£ 54.20 excl. VAT
/ Each
£ 65.04 incl. VAT
  • Usually arrives within 14 working days