SMC ZP2-B10JN VACUUM PAD


Vacuum Pad

References
smc:ZP2-B10JN
rubix:2610803
brand logo
brand logo
Technical specifications
Materialnbr
Diameter10 mm
Shaperound
See all Specifications

Product details : SMC ZP2-B10JN VACUUM PAD


For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.

Pad Diameter: 10mm (Blast Type)
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: With Lock Ring (or None)

Strengths

Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x16x12 mm
Logistic Weight1 g
Materialnbr
Diameter10 mm
Shaperound
Typebellows pad
Threading diameter7 mm
Show UNSPSC/ECL@SS
£ 7.14 excl. VAT
/ Each
£ 8.57 incl. VAT
  • Delivery usually within ( 4 ) days