PIAB 3150107S


Suction Cup

References
piab:3150107S
rubix:270A9771
brand logo
brand logo
Technical specifications
MaterialSilicone (SIL)
Diameter88.7 mm
ShapeBellow
See all Specifications

Product details : PIAB 3150107S


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
The lifting movement can be used to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement

Technical specifications


Attributes
MaterialSilicone (SIL)
Diameter88.7 mm
ShapeBellow
TypeSuction Cup
Metrical Diameter88.7 mm
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
  • Usually arrives within 14 working days