References
SMC:ZPT02UN-A5
Rubix:394A1976
EAN:3618036454581



Documents
Product details : SMC ZPT02UN-A5 VACUUM PAD
For the adsorption of general workpieces
ZPT (U,C), Vacuum Pad, Vertical Entry
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x19x8 mm |
|---|---|
| Logistic Weight | 5 g |
| Material | nbr |
| Diameter | 2 mm |
| Shape | round |
| Type | flat pad |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- Usually arrives within 14 working days