PIAB 0206203


Suction Cup

References
piab:0206203
rubix:270A9799
brand logo
brand logo
Technical specifications
Materialsilicone (sil)
Diameter16 mm
Shapeother
See all Specifications

Product details : PIAB 0206203


Strengths

•The silicone material complies with FDA 21 CFR 177.2600 and EU 1935/2004
Long lasting high-end silicone material
A low percentage metal additive (Fe) is mixed with the rubber material to make it detectable
Suitable for frozen and raw food
Excellent grip on food with irregular surfaces and different heights, even at fast speeds and accelerations
Available with male threaded food grade, detectable plastic fittings or acid proof stainless steel fittings
Easy to clean with hygienic design. No dust/dirt pockets
Low vacuum level needed to collapse bellows. Reduces risk for damaging the handled food product

Applications

Food contact materials (FDA & EU);detectable

Technical specifications


Attributes
Materialsilicone (sil)
Diameter16 mm
Shapeother
Typesuction cup
Metrical Diameter16 mm
Show UNSPSC/ECL@SS
£ 10.66 excl. VAT
/ Each
£ 12.79 incl. VAT
  • Usually arrives within 14 working days