PIAB B10-2.10.01AC CUP 3150023


Suction Cup

References
piab:3150023
rubix:120A2438
brand logo
brand logo
Technical specifications
MaterialSilicone
Diameter12.5 mm
ShapeRound
See all Specifications

Product details : PIAB B10-2.10.01AC CUP 3150023


Several short bellows cups in one lifting device can handle objects with height differences and varying shapes. The bellows also provide a slight lifting movement to separate thin items. Materials used are silicone, conductive silicone, chloroprene, HNBR and nitrile-PVC.

Strengths

•Suitable for level adjustment
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface

Technical specifications


Attributes
MaterialSilicone
Diameter12.5 mm
ShapeRound
TypeSuction Cup
Metrical Diameter12.5 mm
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
  • Usually arrives within 14 working days