PIAB BX35P.4E.04AA.F CUP 0107561


Suction Cup

References
piab:0107561
rubix:120A2571
brand logo
brand logo
Technical specifications
Materialpolyurethane
Diameter1.46 mm
Shapebellow
See all Specifications

Product details : PIAB BX35P.4E.04AA.F CUP 0107561


Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.

Strengths

•Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
Dual hardness allowing strength and stability in conjunction with softness and flexibility

Applications

Automotive;Plastic Part Removal;Packaging

Technical specifications


Attributes
Materialpolyurethane
Diameter1.46 mm
Shapebellow
Typesuction cup
Threading diameter1.46 mm
Show UNSPSC/ECL@SS
£ 39.47 excl. VAT
/ Each
£ 47.36 incl. VAT
  • Usually arrives within 14 working days