References
SMC:ZP2-B15JN
Rubix:2610808
Manufacturer :ZP2-B15JN
EAN:3618036474534

Documents
Product details : SMC ZP2-B15JN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 15 - Ø 46 mm
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: With Lock Ring (or None)
•Shapes: Multibellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•High Flexibility.
Pad Diameter: 15mm (Blast Type)
Pad Type: J [Bellows (Multistage Type)]
Material: N (NBR)
Lock Ring: With Lock Ring (or None)
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x16 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 15 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
- Delivery usually within ( 4 ) days