PIAB B50-2.20.05AG CUP 101662


Suction Cup

References
piab:0101662
rubix:121A1192
brand logo
brand logo
Technical specifications
Materialsilicone
Diameter52.5 mm
Shaperound
See all Specifications

Product details : PIAB B50-2.20.05AG CUP 101662


Strengths

Suitable for level adjustment. Several short bellows in one lifting device can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Lifting movement to separate small and thin objects
Only lightweight objects should be handled when the lifting force is parallel to the surface of the object, in order to achieve good precision and safe lifting movement
With mesh filter

Technical specifications


Attributes
Materialsilicone
Diameter52.5 mm
Shaperound
Typesuction cup
Show UNSPSC/ECL@SS
£ 39.60 excl. VAT
/ Each
£ 47.52 incl. VAT
  • Usually arrives within 14 working days