References
U-Power:RR20056-46
Rubix:200A8796
Manufacturer :RR20056 46
EAN:8033546046197

Product details : U-POWER RR20056 SUN S1P SRC BLACK LOWSHOE EU46 UK11
Protective footwear. Safety shoe with Airnet upper in soft suede and mesh inserts. Black. Airtoe Composite toe cap with breathable membrane. <br />• Save&Flex PLUS anti-perforation. Compact abrasion-resistant PU sole. Soft expanded PU midsole. Action Dry insole, anatomically shaped in breathable, abrasion-resistant and slip-resistant felt. Standard: EN ISO 20345.
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 56.29 excl. VAT
/ Each
£ 67.55 incl. VAT
- In stock: Next day delivery