Safety Shoes
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Black |
Main material | Leather |
ESD | Yes |
Water proof | Yes |
Type of soles | Anti-Slip;Anti-Static;PU |
Type of closure | Lace up |
Material | Leather;Aluminium (Toe) |
Liner material | WingTex Air Tunnel Textile |
Secondary colour | Grey |
In stock: Next day delivery