References
SMC:SJ3000-50-1A-C8
Rubix:393A9982
Manufacturer :00246655
EAN:3618036224443
Documents
Product details : SMC SJ3000-50-1A-C8 SUP/EXH BLOCK
The SJ series was developed by SMC to offer a small, low profile, low maintenance, 4-port solenoid valve and manifold. ? The series was designed in a cassette type format, uses a card-edge type connector, and is available in two compact sizes. ? The SJ2000 measures 7. 5mm wide, while the large SJ3000 model is only 10mm wide. ? The SJ2000/3000 can be combined in the same manifold, which can provide up to 24 stations and 32 solenoids. ? The valves feature a special lock switch mechanism assuring they are securely locked together, and are compatible with Serial Interface units for both CC-Link and DeviceNet protocols.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 32.84 excl. VAT
/ Each
£ 39.41 incl. VAT
- Usually arrives within 14 working days