References
Optibelt:X13 X 930
Rubix:265A9104
Manufacturer :1543467
EAN:4014486095784




Product details : OPTIBELT X13 X 930 1543467
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x95x95 mm |
|---|---|
| Logistic Weight | 92 g |
| Profile | ax |
| Belt designation | ax351/2 |
| Outer length | 950 mm |
| Interior length | 900 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 930 mm |
| Lower width | 7.5 mm |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Usually arrives within 14 working days
