References
Optibelt:X17 X 2040
Rubix:265A9154
Manufacturer :1627165
EAN:4014486096644




Product details : OPTIBELT X17 X 2040 1627165
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x147x147 mm |
|---|---|
| Logistic Weight | 337 g |
| Profile | bx |
| Belt designation | bx79 |
| Outer length | 2069 mm |
| Interior length | 2000 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 2040 mm |
| Lower width | 9.4 mm |
Show UNSPSC/ECL@SS
£ 27.32 excl. VAT
/ Each
£ 32.78 incl. VAT
- Usually arrives within 14 working days
