References
Optibelt:X17 X 750
Rubix:265A9127
Manufacturer :1732027
EAN:4014486096224




Product details : OPTIBELT X17 X 750 1732027
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x96x96 mm |
|---|---|
| Logistic Weight | 124 g |
| Profile | bx |
| Belt designation | bx28 |
| Outer length | 779 mm |
| Interior length | 710 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 750 mm |
| Lower width | 9.4 mm |
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
- Usually arrives within 14 working days
