References
Gates:AX39 TRI-POWER
Rubix:103A4319
Manufacturer :901202039
EAN:5400608074239

Documents
Product details : GATES VBELT A SECT MCOG A1020MC
Gates Tri-Power® V-belt is built for superior performance on heavy duty drives of classical cross-section. The raw edge construction and special notch design makes the Tri-Power® belt especially suited for drives requiring small diameter pulleys and back idlers. The patented ethylene EPDM compound construction allows the belt to resist cracking and handle extreme temperatures.
Strengths
•Belt Edge is machined for even sheave groove contact, resulting in smoother running, less slip, and wear
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Cross oriented fibre loaded rubber compound for flexibility and stability
Temperature Range: -50°C to +120°C (-58°F to +248°F)
Technical specifications
Attributes
| Profile | ax |
|---|---|
| Belt designation | ax39 |
| Outer length | 1049 mm |
| Interior length | 1044 mm |
| Upper width | 12 mm |
| Height | 9 mm |
| Material | ethylene compound |
| Pitch length | 1041 mm |
| Lower width | 7.5 mm |
Show UNSPSC/ECL@SS
£ 13.04 excl. VAT
/ Each
£ 15.65 incl. VAT
- Usually arrives within 14 working days
