SUPER TX Classical V-Belt
Profile | BX |
---|---|
Belt designation | BX64 |
Pitch length | 1665 mm |
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Logistic Weight | 275 g |
---|---|
Profile | BX |
Belt designation | BX64 |
Pitch length | 1665 mm |
Upper width | 17 mm |
Height | 11 mm |
Interior length | 1625 mm |
Outer length | 1694 mm |
Lower width | 9.4 mm |
Usually arrives within 14 working days