References
Optibelt:X13 X 2390
Rubix:265A9883
Manufacturer :1693470
EAN:4014486096125




Product details : OPTIBELT X13 X 2390 1693470
Versatile use
The advantages of the optibelt SUPER TX M=S V-belts always come into their own where extremely small pulley diameters, high speeds, extraordinary power requirements and higher ambient temperatures make the use ofwrapped V-belts seem uneconomical and not sensible.
High-quality
Rubber compounds combined with low-stretch tension cords ensure high power transmission and increased service life.
M=S Set constant
optibelt SUPER TX M=S V-belts can be used without measurement and ensure a wide performance range with high efficiency.
Raw edge belts, cogged
Strengths
Technical specifications
Attributes
| Logistic Weight | 237 g |
|---|---|
| Profile | ax |
| Belt designation | ax93 |
| Outer length | 2410 mm |
| Interior length | 2360 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Pitch length | 2390 mm |
| Lower width | 7.5 mm |
Show UNSPSC/ECL@SS
£ 22.16 excl. VAT
/ Each
£ 26.59 incl. VAT
- Usually arrives within 14 working days
