OPTIBELT XPA 1732 XEP 1014729
SUPER XE-POWER PRO High-Performance Wedge Belt
See technical informationReferences
Optibelt:XPA 1732 XEP
Rubix:266A3169
Manufacturer :1014729
EAN:4044978160461



Product details : OPTIBELT XPA 1732 XEP 1014729
The maintenance-free optibelt SUPER XE-POWER PRO M=S is one of the most powerful drive belts on the market. Its innovative design opens up new possibilities in the design of friction-locked drives, even on the smallest disc diameters, in extreme temperature ranges and at the highest speeds.
XPA 1732 XEP
Strengths
Fit for back idlers
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Very quiet running at very high torque levels
M=S Set Constant
Maintenance free
+ 20% power to optibelt SUPER X-POWER M=S
Temperature range -40°C to +120°C
Technical specifications
Attributes
| Logistic Weight | 154,15 g |
|---|---|
| Profile | xpa |
| Pitch length | 1732 mm |
| Outer length | 1750 mm |
| Upper width | 12.7 mm |
| Height | 10 mm |
| Interior length | 1687 mm |
| Material | epdm |
| Section | 12,7x10 |
| 9 mm | |
| 1732 mm |
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
- Usually arrives within 14 working days
