Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2240MC - 889925
rubix:
243A4739
manufacturer :
889925
ean:
3660338424786
Technical specifications
Profile
XPZ
Pitch length
2240
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2240 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
2240
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.88
excl. VAT
/
Each
£
16.66
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPA1550 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1180 MOULDED COG WEDGE BELT 2.0
MECALINE 889767 SPA667 MOULDED COG WEDGE BELT 2.0
MECALINE 889837 SPB4060 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 10606AXP
GATES QUAD POWER 4 XPA1282QP4
GATES QUAD POWER 4 XPA1250QP4
GATES QUAD POWER 4 XPA957QP4
OPTIBELT XPZ 2800 XEP 1014242
MECALINE SPA2120 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPA 900 XEP 1014094
MECALINE SPZ787 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1340 MOULDED COG WEDGE BELT 2.0
GATES XPZ917/3VX362 QUAD-POWER 4 9643-00917 RAW EDGE (M COGGED) V-BELT