References
Gates:8V1320 SUPERHC
Rubix:269A7998
Manufacturer :933631320
EAN:5414465803192

Product details : GATES 933631320 SUPER HC V-BELT 8V1320
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | 8v |
|---|---|
| Upper width | 25 mm |
| Pitch length | 3355 mm |
| Interior length | 3226 mm |
| Outer length | 519.69 mm |
| Thickness | 22 mm |
| Series | 9336 |
| Shape of teeth | smooth (un-notched). arched top, concave sidewalls and rounded corners (wrapped cover profile). |
| Material | polychloroprene (neoprene) for belt body; tensile cord material: polyester. |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 404.13 mm |
Show UNSPSC/ECL@SS
£ 107.86 excl. VAT
/ Each
£ 129.43 incl. VAT
- Usually arrives within 14 working days
