HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU43 UK9
SUXXEED OFFROAD low S3 CI SRC shoes
See technical informationReferences
Heckel:62743-43
Rubix:237A8184
Manufacturer :6274343
EAN:4031101650326



Product details : HECKEL 62743 SUXXEED OFFROAD S3L FO LG CI SC SR SHOE BR/BK EU43 UK9
Low-cut upper in water-repellent brown oiled grain leather, water-repellent microfiber insert, water-repellent, padded collar and gusset, stitched gusset. 3D mech lining. Oil and hydrocarbon resistant 2D PU sole, chemical resistance, antistatic, optimal flexibility and shock absorption. 200J protective toe cap, 100% non-magnetic. 100% composite anti-puncture sole, non-magnetic. EN20345 S3 CI SRC standard.
Strengths
PU-injected toe cap: extended shoe life, suitable for people who work on their knees. Non-metallic hook and loop fastening system. Rear reflector for improved visibility/safety.
Applications
Building and civil engineering. Energy. General industry. Logistics. Maintenance. Wet environments. Winter conditions.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | brown |
| Main material | leather |
| Security Category | s3 |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days