V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK6 EU39

Otter Boot

See technical informationSee documents

References

V12 Footwear:V6420.01-06
Rubix:2586278
Manufacturer :V6420.01-06
EAN:5055327310962
brand logo

Technical specifications

EU shoe size39
Colourbeige
Main materialleather

Documents

Product details : V12 V6420.01 BOBCAT STS HONEY S3 SRC DERBY BOOT UK6 EU39


Like the lightweight Otter boot, the Bobcat is built on a specially-shaped last and features an ergonomic top band for comfort when driving. The honey Nubuck upper really makes this product stand out and it has a non-snagging eyelet system for safety. A heel pull tab makes it easy to get on, and an anti-slip heel lining will keep your foot in place. The boot benefits from the Dual Comfort shock absorbing footbed and the new STS rugged sole-working hard so your feet don’t have to.
Moisture absorbing

Technical specifications


Attributes
EU shoe size39
Colourbeige
Main materialleather
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
  • Delivery usually within ( 3 ) days

EU shoe size