Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XL
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XL
Sweatshirt Caribien anthracite
References
mascot:
00784-280-888-XL
rubix:
379A7360
ean:
5707209153715
Technical specifications
Colour
grey
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT ANTH XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
540
g
Colour
grey
Size
xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX XL
REGATTA TRF684 540 PRO OVERHEAD HOODIE NAVY M
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK 3XL
REGATTA TRF684 6D0 PRO OVERHEAD HOODIE DARK GREEN L
MASCOT 00785 TRINIDAD POLO SWEATSHIRT NAVY S
MASCOT 51589 REVEL HOODIE DNAVY 3XL
MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP DNAVY 3XL
REGATTA TRF686 42D PRO CREW NECK SWEATSHIRT CLASSIC RED S
ORN 1250 KITE SWEATSHIRT GRAPHITE 2XL
MASCOT 51580 CARVIN SWEATSHIRT MOSS GREEN 4XL
MASCOT 51589 REVEL HOODIE ROYAL S
ORN 1280 OWL HOODIE BLACK 3XL
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT BLACK ROYAL 5XL
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY S
MASCOT 51580 CARVIN SWEATSHIRT D'ANTH 4XL