Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 2XL
MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 2XL
Sweatshirt Caribien anthracite
References
mascot:
00784-280-888-2XL
rubix:
379A7354
ean:
5707209153531
Technical specifications
Colour
grey
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00784 CARIBIEN SWEATSHIRT ANTH 2XL
Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
Logistic Weight
580
g
Colour
grey
Size
2xl
Main material
polyester
Grammage
310
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.48
excl. VAT
/
Each
£
32.98
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT DANTH 2XL
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT BLACK L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED 3XL
ORN 1250 KITE SWEATSHIRT BLACK 7XL
MASCOT 00784 CARIBIEN SWEATSHIRT WHITE XS
HELLYHAN 79330_990-S ESSENTIAL 1/4 ZIP HOODIE BLACK S
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER D'NAVY XS
HELLYHAN 79263_460-XS LOGO SWEATSHIRT GREEN XS
MASCOT 00784 CARIBIEN SWEATSHIRT WHITE XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER BLACK 2XL
MASCOT 50204 TUCSON SWEATSHIRT BLACK S
ORN 1250 KITE SWEATSHIRT PURPLE 4XL
HELLYHAN 79028_950-M OXFORD ZIP HOODIE GREY MELANGE M
MASCOT 51590 GIMONT HOODIE W/ZIPPER GREY FLK S
MASCOT 20484 CROSSOVER SWEATSHIRT DNAVY 3XL