MASCOT 00784 CARIBIEN SWEATSHIRT GREEN S

Sweatshirt Caribien green

See technical information
References
Mascot:00784-280-03-S
Rubix:379A7311
EAN:5707209773319
Sweatshirt Caribien 00784-280-03 / S
Technical specifications
Colourgreen
Sizes
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT GREEN S


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight480 g
Colourgreen
Sizes
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 28.69 excl. VAT
/ Each
£ 34.43 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)