MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 3XL


Sweatshirt Caribien white

References
mascot:00784-280-06-3XL
rubix:379A7315
ean:5708628313513
Sweatshirt Caribien 00784-280-06 / 3XL
brand logo
Technical specifications
Colourwhite
Size3xl
Main materialpolyester
See all Specifications

Product details : MASCOT 00784 CARIBIEN SWEATSHIRT WHITE 3XL


Combed cotton absorbs moister and in extra comfortable against the skin. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Logistic Weight640 g
Colourwhite
Size3xl
Main materialpolyester
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 36.33 excl. VAT
/ Each
£ 43.60 incl. VAT
  • Usually arrives within 14 working days