MASCOT 50106 MELITA SWEATSHIRT HV ORG M


Sweatshirt Melita orange

References
mascot:50106-854-14-M
rubix:379A7806
ean:5707209641786
Sweatshirt Melita 50106-854-14 / M
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50106 MELITA SWEATSHIRT HV ORG M


Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Slits at the sides. Slightly extended jacket back. No rib at the waist makes it suitable to wear over an boiler suit.
brand logo

Technical specifications


Attributes
Logistic Weight440 g
ColourOrange
SizeM
Main materialCotton/Polyester
Class EN204713
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 72.72 excl. VAT
/ Each
£ 87.26 incl. VAT
  • Usually arrives within 14 working days