LEO PL08 POLLYFIELD ECOVIZ PERF+ WOMENS SLEEVED POLO ORANGE L
LEO PL08 POLLYFIELD COOLVIZ ULTRA LADIES L/S POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:PL08-ORG-L
Rubix:239A6813
EAN:5056082318590

Product details : LEO PL08 POLLYFIELD ECOVIZ PERF+ WOMENS SLEEVED POLO ORANGE L
Leo pl08 pollyfield ecoviz perf+ womens sleeved polo orange l
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Delivery usually within ( 2 ) days
Size
l
