LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT ORANGE 6XL
LEO SS01 BRYNSWORTHY 1/4 ZIP SWEATSHIRT ORANGE
See technical informationReferences
Leo Workwear:SS01-ORG-6XL
Rubix:239A6677
EAN:5056082311072

Product details : LEO SS01 BRYNSWORTHY ECOVIZ 1/4 ZIP SWEATSHIRT ORANGE 6XL
Leo ss01 brynsworthy ecoviz 1/4 zip sweatshirt orange 6xl
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 6xl |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® pc 50% recycled polyester, 50% cotton |
Show UNSPSC/ECL@SS
£ 38.84 excl. VAT
/ Each
£ 46.61 incl. VAT
- Delivery usually within ( 2 ) days
