MASCOT 50204 TUCSON SWEATSHIRT BLACK XS


Sweatshirt Tucson Black

References
mascot:50204-830-09-XS
rubix:379A7606
ean:5707209830241
Sweatshirt Tucson 50204-830-09 / XS
brand logo
Technical specifications
Colourblack
Sizexs
Main materialcotton
See all Specifications

Product details : MASCOT 50204 TUCSON SWEATSHIRT BLACK XS


Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.

Technical specifications


Attributes
Logistic Weight460 g
Colourblack
Sizexs
Main materialcotton
Grammage340 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 34.37 excl. VAT
/ Each
£ 41.24 incl. VAT
  • Usually arrives within 14 working days