Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DANTH XL
MASCOT 50204 TUCSON SWEATSHIRT DANTH XL
Sweatshirt Tucson dark anthracite
References
mascot:
50204-830-18-XL
rubix:
379A7613
ean:
5707209830388
Technical specifications
Colour
grey
Size
xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DANTH XL
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
600
g
Colour
grey
Size
xl
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1250 KITE SWEATSHIRT GRAPHITE XS
ORN 1250 KITE SWEATSHIRT CHARCOAL L
HELLYHAN 79264_590-XL LOGO HOODIE NAVY MELANGE XL
MASCOT 00784 CARIBIEN SWEATSHIRT ROYAL XS
ORN 1282 MACAW ZIPPED HOODIE BLACK XL
MASCOT 18581 CROSSOVER T-SHIRT LONG SLEEVE DNAVY S
MASCOT 18155 ACCELERATE LADIES KNITTED JUMPER W/ZIP DNAVY 5XL
ORN 1285 CRANE FUR-LINED HOODIE BLACK M
REGATTA TRF685 540 PRO 1/4 ZIP SWEATSHIRT NAVY 3XL
ORN 1290 SILVERSWIFT SWEATSHIRT BOTTLE BLACK 4XL
MASCOT 20384 CROSSOVER SWEATSHIRT STONE GREY 3XL
ORN 1260 BUZZARD V-NECK SWEATSHIRT NAVY 4XL
MASCOT 50570 WITTEN SWEATSHIRT BLACK/DANTH 3XL
MASCOT 20384 CROSSOVER SWEATSHIRT D'ANTH 3XL
ORN 1250 KITE SWEATSHIRT SKY 2XL