MASCOT 50570 WITTEN SWEATSHIRT BLACK/DANTH 3XL


Sweatshirt Witten black/dark anthracite

References
mascot:50570-962-0918-3XL
rubix:379A7869
ean:5711074227655
Sweatshirt Witten 50570-962-0918 / 3XL
brand logo
Technical specifications
Colourblack
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT BLACK/DANTH 3XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourblack
Size3xl
Main materialcotton
Grammage310 g/m²
Secondary colourgrey
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days