Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DANTH 2XL
MASCOT 50204 TUCSON SWEATSHIRT DANTH 2XL
Sweatshirt Tucson dark anthracite
References
mascot:
50204-830-18-2XL
rubix:
379A7607
ean:
5707209830265
Technical specifications
Colour
grey
Size
2xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DANTH 2XL
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
620
g
Colour
grey
Size
2xl
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00785 TRINIDAD POLO SWEATSHIRT ROYAL L
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK REFLEX M
MASCOT 18105 ACCELERATE KNITTED JUMPER W/ZIP DNAVY 2XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT RED 2XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT GRASS GREEN XL
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK ORANGE 5XL
HELLYHAN 79263_990-M LOGO SWEATSHIRT BLACK M
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT ANTH XL
REGATTA TRF685 800 PRO 1/4 ZIP SWEATSHIRT BLACK L
ORN 1285 CRANE FUR-LINED HOODIE NAVY S
REGATTA TRF685 42D PRO 1/4 ZIP SWEATSHIRT CLASSIC RED XS
MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN L
MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK XS
MASCOT 51580 CARVIN SWEATSHIRT D'ANTH M
REGATTA TRF685 540 PRO 1/4 ZIP SWEATSHIRT NAVY XS