Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK 2XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK 2XL
ORN 1200R-BLK-2XL KESTREL EARTH PRO
References
orn:
1200R-BLK-2XL
rubix:
237A6410
ean:
5055748736365
Technical specifications
Colour
black
Size
2xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT BLACK 2XL
Technical specifications
Attributes
Colour
black
Size
2xl
Main material
polyester
Grammage
320
g/m²
Material
65% grs recycled polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.19
excl. VAT
/
Each
£
17.03
incl. VAT
Delivery usually within (
3
) days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 00784 CARIBIEN SWEATSHIRT RED M
MASCOT 00784 CARIBIEN SWEATSHIRT GREEN XS
MASCOT 00785 TRINIDAD POLO SWEATSHIRT WHITE 3XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT RED L
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER DANTH M
ORN 1250 KITE SWEATSHIRT ORANGE 2XL
ORN 1280 OWL HOODIE GRAPHITE XS
MASCOT 20384 CROSSOVER SWEATSHIRT D'NAVY XL
ORN 1280 OWL HOODIE GRAPHITE XL
MASCOT 20484 CROSSOVER SWEATSHIRT DANTH M
MASCOT 50572 REGENSBURG HOODIE BLACK/DANTH 4XL
MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK S
MASCOT 51590 GIMONT HOODIE W/ZIPPER GRASS GREEN 4XL
ORN 1250 KITE SWEATSHIRT BLACK XS
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER GREEN S