Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 50204 TUCSON SWEATSHIRT DNAVY 4XL
MASCOT 50204 TUCSON SWEATSHIRT DNAVY 4XL
Sweatshirt Tucson dark navy
References
mascot:
50204-830-010-4XL
rubix:
379A7593
ean:
5707209829986
Technical specifications
Colour
navy
Size
4xl
Main material
cotton
See all Specifications
Product details
Technical specifications
Product details : MASCOT 50204 TUCSON SWEATSHIRT DNAVY 4XL
Brushed inside making it warm and soft to wear. Modern narrow and close ft with great freedom of movement. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
navy
Size
4xl
Main material
cotton
Grammage
340
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 50566 WIESBADEN HOODIE W/ZIPPER GREEN/BLACK XS
MASCOT 18484 ACCELERATE SWEATSHIRT W/ZIPPER DANTH/BLACK 4XL
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT BLACK RED 2XL
HELLYHAN 79264_991-3XL LOGO HOODIE BLACK MELANGE 3XL
REGATTA TRF684 540 PRO OVERHEAD HOODIE NAVY XL
MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK 2XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER BLACK 4XL
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT GRAPHITE XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT BLACK 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT STONE GREY M
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT BLACK XL
MASCOT 22503 CUSTOMIZED FLEECE JUMPER W/ZIP BORDEAUX 4XL
MASCOT 51591 LAVIT SWEATSHIRT W/ZIPPER WHITE M
MASCOT 51580 CARVIN SWEATSHIRT ANTH XS
REGATTA TRF685 Z8B PRO 1/4 ZIP SWEATSHIRT NEW ROYAL M