MASCOT 50126 WIGTON SWEATSHIRT HV RED/D'ANTH 3XL

Sweatshirt Wigton red/dark anthracite

See technical information
References
Mascot:50126-932-22218-3XL
Rubix:207A4751
EAN:5711074317257
Sweatshirt Wigton 50126-932-22218 / 3XL
brand logo
Technical specifications
Colourred
Size3xl
Main materialcotton/polyester
See all Specifications

Product details : MASCOT 50126 WIGTON SWEATSHIRT HV RED/D'ANTH 3XL


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Rib at neck, waist and arms.
brand logo

Technical specifications


Attributes
Logistic Weight580 g
Colourred
Size3xl
Main materialcotton/polyester
Secondary colourgrey
Class EN204713
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 122.71 excl. VAT
/ Each
£ 147.25 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)