MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG 2XL


Zipped sweatshirt Maringa orange

References
mascot:50115-950-14-2XL
rubix:379A8164
ean:5711074177608
Sweatshirt with zipper Maringa 50115-950-14 / 2XL
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Main materialPolyester
See all Specifications

Product details : MASCOT 50115 MARINGA SWEATSHIRT W/ZIPPER HV ORG 2XL


Modern narrow and close ft with great freedom of movement. Extra visibility for the surroundings with vertical and horizontal reflective strips. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Ventilation under the arms.
brand logo

Technical specifications


Attributes
Logistic Weight780 g
ColourOrange
Size2XL
Main materialPolyester
Class EN204713
Material100% polyester
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days