LEO SS01 BRYNSWORTHY 1/4 ZIP SWEATSHIRT YELLOW
Colour | yellow |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Colour | yellow |
---|---|
Size | 4xl |
Main material | cotton/polyester |
Class EN20471 | 3 |
Material | coviz® pc 50% recycled polyester, 50% cotton |
Delivery usually within ( 2 ) days