MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK M


Sweatshirt Wigton yellow/black

References
mascot:50126-932-1709-M
rubix:379A7833
ean:5711074316991
Sweatshirt Wigton 50126-932-1709 / M
brand logo
brand logo
Technical specifications
ColourYellow
SizeM
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK M


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Rib at neck, waist and arms.
brand logo

Technical specifications


Attributes
Logistic Weight460 g
ColourYellow
SizeM
Main materialCotton/Polyester
Class EN204713
Secondary colourBlack
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 93.37 excl. VAT
/ Each
£ 112.04 incl. VAT
  • Usually arrives within 14 working days