LEO P08 BARRICANE ECOVIZ PERFORMANCE+ SLEEVED POLO SHIRT ORANGE S
LEO P08 BARRICANE COOLVIZ PLUS SLEEVED POLO SHIRT ORANGE
See technical informationReferences
Leo Workwear:P08-ORG-S
Rubix:239A6597
EAN:5056082307778

Product details : LEO P08 BARRICANE ECOVIZ PERFORMANCE+ SLEEVED POLO SHIRT ORANGE S
Leo p08 barricane ecoviz performance+ sleeved polo shirt orange s
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | no secondary color |
| Class EN20471 | 3 |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 22.98 excl. VAT
/ Each
£ 27.58 incl. VAT
- Delivery usually within ( 2 ) days
