MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK 4XL


Sweatshirt Wigton yellow/black

References
mascot:50126-932-1709-4XL
rubix:80450363
ean:5711074316953
Sweatshirt Wigton 50126-932-1709 / 4XL
brand logo
brand logo
Technical specifications
ColourYellow
Size4XL
Main materialCotton/Polyester
See all Specifications

Product details : MASCOT 50126 WIGTON SWEATSHIRT HV YEL/BLACK 4XL


Fabric with polyester on one side for both wear resistance and colour fastness and cotton on the other side, for thesake of comfort. Modern narrow and close ft with great freedom of movement. Extra freedom of movement with elastic reflectors. Jetted hand pocket under the sleeve for storage, e.g., phone or glasses. Rib at neck, waist and arms.
brand logo

Technical specifications


Attributes
Logistic Weight620 g
ColourYellow
Size4XL
Main materialCotton/Polyester
Class EN204713
Secondary colourBlack
Material50% polyester/50% cotton
Show UNSPSC/ECL@SS
£ 121.88 excl. VAT
/ Each
£ 146.26 incl. VAT
  • Usually arrives within 14 working days