MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK 4XL


Sweatshirt Mascot

References
mascot:50570-962-0209-4XL
rubix:379A7846
ean:5711074227310
Sweatshirt Witten 50570-962-0209 / 4XL
brand logo
Technical specifications
Colourred
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT RED/BLACK 4XL


Technical specifications


Attributes
Colourred
Size4xl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days