MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK 3XL
Sweatshirt Witten light khaki/black
See technical informationReferences
Mascot:50570-962-5509-3XL
Rubix:379A7890
EAN:5711074227112

Product details : MASCOT 50570 WITTEN SWEATSHIRT LIGHT KHAKI/BLACK 3XL
Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.
Technical specifications
Attributes
| Colour | khaki |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
- Usually arrives within 14 working days
