MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH 3XL

Sweatshirt Witten white/dark anthracite

See technical information
References
Mascot:50570-962-0618-3XL
Rubix:379A7861
EAN:5711074226757
Sweatshirt Witten 50570-962-0618 / 3XL
Technical specifications
Colourwhite
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH 3XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourwhite
Size3xl
Main materialcotton
Secondary colourno secondary color
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 51.64 excl. VAT
/ Each
£ 61.97 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (8)