MASCOT 50570 WITTEN SWEATSHIRT D'ANTH/BLACK XL


Sweatshirt Witten red/black

References
mascot:50570-962-1809-XL
rubix:80380358
ean:5711074226696
Sweatshirt Witten 50570-962-1809 / XL
brand logo
Technical specifications
Colourgrey
Sizexl
Main materialcotton
See all Specifications

Product details : MASCOT 50570 WITTEN SWEATSHIRT D'ANTH/BLACK XL


Modern narrow and close ft with great freedom of movement. Brushed inside making it warm and soft to wear. Rib at neck, waist and arms. Extra padding over the seam at the neck so the seam does not cause irritation. Good space for placement of company logo.

Technical specifications


Attributes
Colourgrey
Sizexl
Main materialcotton
Grammage310 g/m²
Secondary colourblack
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
  • Usually arrives within 14 working days